Eaton Bussmann
Fuse Kit, 260, ABC, AGC, GMA, GMC, MDL, MDA
Mfr # GSK-260
Zoro # G1135924
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included ABC, AGC, GMA, GMC, MDA, MDL
- Speed Fast Acting, Time Delay
- Total Number of Fuses Included 260
- Fuse Kit Amp Range 1/4 to 20 A
- AC Voltage Rating 125V AC, 250V AC, 32V AC
Explore More Products
- EATON BUSSMANN Fuse Kit, Fast Acting, Not Rated, 32V DC CDY10TRY-ATM
- EATON BUSSMANN Blade Fuse Kit, 42, ATC, Automotive Fuse K NO.44
- EATON BUSSMANN Fuse Kit, Fast Acting, Time Delay, Not Rated, 12V DC, 32V DC No.24
- EATON BUSSMANN Cartridge Fuse Emerg.Kit NON-EK
- EATON BUSSMANN Fuse Kit, 5 Fuses Included, ATO Series BP/AGC-A5-RP
- EATON BUSSMANN Bussmann Fuses BP/ATC-20-RP 20A Auto Blade Fuse 6732713
- EATON BUSSMANN Elec Fuse Kit HEF-1
- EATON BUSSMANN Plug Fuse Emerg. Kit SL-EK
- EATON BUSSMANN TL Time Delay Fuse Kit TL-EK
- EATON BUSSMANN Fuse Kit, Fast Acting, Not Rated, 32V DC Fuse-Caddy2
- EATON BUSSMANN Fuse Kit, Fast Acting, Time Delay, Not Rated, 12V DC, 32V DC Fuse-Caddy1
- Eaton Bussmann Fuses