Dayton
Blower, 19 1/8 In
Mfr # 7C331
Zoro # G1136116
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,330.99
Item successfully saved to ''
Key Features
- Type With Drive Package
- Wheel Dia. (In.) 19 1/8 in
- Voltage 230/460
- Motor HP 7.5 hp
- Shaft Dia. (In.) 1 7/16 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7C331
-
Zoro #
G1136116
- Country of Origin Multiple
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 19 1/8 in |
Shaft Dia. (In.) | 1 7/16 in |
Dimension M (In.) | 30 in |
Discharge Width (In.) | 9 1/16 in |
Housing Length (In.) | 28 5/8 in |
Dimension S (In.) | 32 3/8 in |
Dimension V (In.) | 9/16 in |
Housing Width (In.) | 9 1/16 in |
Housing Height (In.) | 29 3/4 in |
Dimension X (In.) | 22 1/2 in |
Dimension C (In.) | 11 in |
Dimension L (In.) | 13 3/4 in |
Dimension R (In.) | 16 1/2 in |
Dimension D (In.) | 9 1/16 in |
Dimension G (In.) | 11 3/4 in |
Dimension T (In.) | 27 1/2 in |
Dimension J (In.) | 5 11/16 in |
Dimension A (In.) | 21 5/8 in |
Dimension B (In.) | 1 3/8 in |
Dimension F (In.) | 19 3/4 in |
Dimension K (In.) | 14 7/8 in |
Dimension H (In.) | 13 1/4 in |
Dimension N (In.) | 7 5/8 in |
Discharge Height (In.) | 11 in |
Dimension E (In.) | 17 in |
Dimension P (In.) | 11 1/4 in |
Wheel Width (In.) | 7 in |
Dimension Q (In.) | 11 5/8 in |
Inlet Dia. (In.) | 11 1/4 in |
Outlet Size (H x W) | 11 in x 9 in |
Overall Height | 29 3/4 in |
Overall Depth | 28 5/8 in |
Inlet Diameter | 11 1/4 in |
Flange Size | Not Applicable |
Wheel Diameter | 19 1/8 in |
Overall Width | 31 in |
Outlet Width | 9 1/16 in |
Housing Depth | 28 5/8 in |
Wheel Width | 7 in |
Outlet Height | 11 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Diameter | Not Applicable |
Housing Height | 29 3/4 in |
Shaft Diameter | 1 7/16 in |
Housing Width | 9 in |
Details
Item | Blower |
Type | With Drive Package |
Voltage | 230/460 |
Motor HP | 7.5 hp |
Motor Insulation | Class F |
CFM @ 8.000-In. SP | 2360 |
Motor Frame | 213T |
Bearing Type | Ball |
Max. Ambient Temp. (F) | 104 Degrees F |
Max. Inlet Temp. (Deg. F) | 250 Degrees F |
Motor Type | Three Phase |
Motor RPM | 1,760 RPM |
Rotation | CW |
CFM @ 6.000-In. SP | 3115 |
CFM @ 4.000-In. SP | # |
Motor Enclosure | Totally Enclosed Fan Cooled |
Includes | 2BK62, 36VF32, 3C107, 3X637, 682B, QT1716, SDS138 |
Blower RPM | 2,125 RPM |
dBA @ 5 Feet | 82 dBA |
Stock No. | 3C107 |
CFM @ 7.000-In. SP | 2765 |
Housing Finish | Gray Baked Polyester Epoxy |
Full Load Amps | 18.6/9.3 |
Phase | 3 |
CFM @ 5.000-In. SP | 3430 |
Wheel Material | Steel |
Housing Material | Steel |
CFM @ 9.000-In. SP | 1735 |
Hz | 60 |
Includes Drive Package | Yes |
Motor Duty Class | Continuous |
Housing Material Finish | Baked Enamel |
Wheel Type | Radial |
Outlet Shape | Rectangular |
Airflow @ 1.000 in SP | Not Applicable |
Airflow @ 3.000 in SP | Not Applicable |
Motor Speed | 1,770 RPM |
Airflow @ 0.500 in SP | Not Applicable |
Airflow @ 11.00 in SP | Not Applicable |
Airflow @ 5.000 in SP range | 2500 to 4999 cfm |
Airflow @ 5.000 in SP | 3,430 cfm |
Discharge Position | Bottom Horizontal |
Maximum Static Pressure | 9 in wc |
Number of Speeds | 1 |
Airflow @ 3.500 in SP | Not Applicable |
Assembly | Unassembled |
Drive Type | Belt Drive |
Motor Enclosure Design_Sub | Totally Enclosed Motor |
For Air Type | Dirty and Dusty |
Airflow @ 0.125 in SP | Not Applicable |
Airflow @ 10.00 in SP | Not Applicable |
Flange Type | Non-Flanged |
Frequency | 60 Hz |
Standards | CE Compliant, CSA Certified, UL Listed |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Airflow @ 4.000 in SP | Not Applicable |
Motor Horsepower | 7 1/2 hp |
Airflow @ 0.000 in SP | Not Applicable |
Features | CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, With Weatherproof Drive Covers |
Airflow @ 2.500 in SP | Not Applicable |
Market | Industrial |
Airflow @ 1.500 in SP | Not Applicable |
Airflow @ 6.000 in SP | 3,115 cfm |
Motor Frame Designation | 213T |
Nameplate Voltage | 208-230/460V AC |
Airflow @ 0.750 in SP | Not Applicable |
Airflow @ 2.000 in SP | Not Applicable |
Airflow @ 9.000 in SP | 1,735 cfm |
Current | 18.1/9.0 A |
Maximum Fan Speed | 2,125 RPM |
Includes Motor | Yes |
Airflow @ 2.000 in SP range | More than 1000 cfm |
Airflow @ 4.500 in SP | Not Applicable |
Airflow @ 9.000 in SP Range | 0 to 1999 cfm |
Nominal Voltage | 208-230/460V AC |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 0.400 in SP | Not Applicable |
Airflow @ 0.100 in SP | Not Applicable |
Airflow @ 8.000 in SP | 2,360 cfm |
Housing Color | Gray |
Airflow @ 7.000 in SP | 2,765 cfm |
Airflow @ 13.00 in SP | Not Applicable |
Airflow @ 1.250 in SP | Not Applicable |
Airflow @ 12.00 in SP | Not Applicable |
Motor Insulation Class | F |
Maximum Inlet Air Temperature | 250 Degrees F |
Sound Level | 82 dBA @ 5 ft |
Number of Discharge Positions | 8 |
Airflow @ 0.375 in SP | Not Applicable |
Airflow @ 0.250 in SP | Not Applicable |
Number of Inlets | 1 |
Description
Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 19 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON B/D Blower w/ Drive Pkg, 208-230/460 V 7AH79
- DAYTON Blower, 15 5/8 In 7C252
- DAYTON Blower, 22 5/8 In 7C342
- DAYTON B/D Blower w/ Drive Pkg, 208-230/460 V 7AH86
- DAYTON Blower, w/ Dr Pkg, 12 1/2 Dia, 208-230/460V 7AV13
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 208-230/460V 7AV38
- DAYTON Blower, Wheel Dia 36 1/2 In, Less DrivePkg 3AXF4
- DAYTON Blower, 26 1/8 In 7C273
- DAYTON Blower, Duct, 12 1/4 In 3C539
- DAYTON B/D Blower w/ Drive Pkg, 208-230/460 V 7AH85
- DAYTON Blower, w/ Dr Pkg, 10 5/8 Dia, 115/208-230V 7AV09
- Dayton High Pressure Radial Blade Blowers