Zoro Select
Jack Chain, Single, Zinc, Sz 10, 43 Lb, 100Ft
Mfr # 2ZDE8
Zoro # G1136545
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 10 in
- Chain Link Style Jack
- Working Load Limit 43 lb
- Welding Type Weldless
Explore More Products
- ZORO SELECT Jack Chain, Single, Brass, Sz 10, 43Lb, 100Ft 2ZDG2
- ZORO SELECT Jack Chain, Single, Ni, Sz 10, 43 Lb, 100 Ft 2ZDF5
- ZORO SELECT Chain, Dbl, Zinc, Sz #3, 90 Lb Load, 100 Ft 2ZDK1
- ZORO SELECT 100-ft. Long, Size 12, 29 lbs. Zinc Single Jack Chain 2ZDJ9
- ZORO SELECT Chain, Dbl, Zinc, Sz #5, 55 Lb Load, 100 Ft 2ZDH3
- ZORO SELECT Jack Chain, Single, Brass, Sz 18, 5 Lb, 100Ft 2ZDF7
- DAYTON Chain, 1 Size, 100 ft., 390 lb. 1DKC1
- KELLEY Misc. Chains And Cables, #4 Chain Twist KMF1009
- CAMPBELL CHAIN & FITTINGS Coil Chain, Welded, Straight Link, 50 Trade, 100 Ft Length, 880 Lb Load, Low Carbon Steel, Zinc, 0335024 0335024
- PEERLESS Chain, Lock Link, 100 ft., 155 lb., Weldless 250320201
- PEERLESS CHAIN 5/8 SCALLOP CHAIN SC 150'/DR, 500151002 500151002
- Zoro Select Chains, Ropes & Cables