Shop Alternate Products
This Product is Discontinued
Ridgid
Pipe Inspection Camera Reel, Color, 200 ft (Discontinued)
Mfr # 13988
Zoro # G1136737
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Capacity 2" to 12"
- Push Rod Length 200 ft.
- Voltage 115
- Power Source 12VDC From Monitor (Not Included)
- Overall Width 14"