Nite Ize
Bungee Cord, Carabiner, 10 In.L, 23/64 In.D
Mfr # KBB9-01-R8
Zoro # G1137324
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Material Plastic
- Bungee Width 3/8 in
- Color Black
- End Type Carabiner
- Diameter 23/64"
Explore More Products
- NITE IZE Bungee Cord, Carabiner, 4-8/25 In.L F9SP-01-4R3
- NITE IZE Adjustable Bungee Cord, Carabiner, 28 In.L KBB5-01-R8
- NITE IZE Replacement for Tessco 94664028661 94664028661
- NITE IZE Replacement for Tessco 94664019850 94664019850
- NITE IZE Replacement for Tessco 94664022584 94664022584
- US CARGO CONTROL Rubber Rope Hooks: 100-Count Bag RRH-100
- HAMPTON PRODUCTS KEEPER Hampton Products Keeper 18in. Bungee Elastic Stretch Cords 06019 51643060197
- CARGOLOC Bungee Cords, Flat, 45" 89952
- THE BRUSH MAN 21” Natural Rubber Bungee Cord, S-Hooks Installed, 50PK BUNGEE-RBR-21
- US CARGO CONTROL 1/4" x 12" Black Bungee Cords (bundle of 10) - 6mm BC1412-10PK
- ROADPRO Heavy-Duty Stretch Cord, w/Plastic, 24" RPTS24
- Nite Ize Bungee Cords & Straps