Shop Alternate Products
This Product is Discontinued
Zoro Select
U-Bolt, 1/4"-20, Aluminum (Discontinued)
Mfr # U17245.025.0075
Zoro # G1137412
This Product is Discontinued
Key Features
- Thread Size 1/4"-20
- For Pipe Size 3/4 in
- Material Aluminum
- Finish Plain
- Thread Length 1 in