Shop Alternate Products
This Product is Discontinued
Duff-Norton
Acme Nut, Dia 2.75 In, 3 In L, 4 Turns (Discontinued)
Mfr # 200ANB025
Zoro # G1137473
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Diameter 2.75 in
- Material Bronze
- Screw Dia. 2 in
- Turns Per Inch 4
- Thread Direction Right Hand