Shop Alternate Products
This Product is Discontinued
Little Giant Pump
Pump, Condensate (Discontinued)
Mfr # 554901101
Zoro # G1138593
This Product is Discontinued
Key Features
- Condensate Pumps - Type Low Profile
- Voltage 115
- Reservoir Size - Pumps Small
- HP - Pumps 1/30 hp
- Voltage - Pumps 115V AC
Customers Also Purchased
- Brand Little Giant Pump
-
MFR #
554901101
-
Zoro #
G1138593
- UPC # 010121549043
- Country of Origin Mexico
- Category Condensate Pumps
Dimensions
Reservoir Size - Pumps | Small |
Discharge Size - Pumps | 3/8 in Barb |
Cord Length | 6 ft |
Height | 5 in |
Length | 12 in |
Width | 5 in |
Overall Length | 12 in |
Overall Width | 5 in |
Overall Height | 5.09 in |
Compatible Discharge Pipe Size | 3/8 in |
Compatible Intake Pipe Size | 1 1/8 in |
Details
Condensate Pumps - Type | Low Profile |
Item | Condensate Removal Pump |
Voltage | 115 |
HP - Pumps | 1/30 hp |
Voltage - Pumps | 115V AC |
Reservoir Capacity - Pumps | 1/4 gal |
Max. Temp - Pumps | 120 Degrees F |
Shaft Material | Stainless Steel |
Amps | 1.5 A |
GPH of Water @ 12 Ft. of Head | 35 |
Max. Pressure | 8.6 psi |
GPH of Water @ 1 Ft. of Head | 80 |
Float Material | Polypropylene |
GPH of Water @ 9 Ft. of Head | 55 |
HP | 1/30 |
Includes | 6 ft Power Cord, Control Float, Filter Screen, Nylon Sump Pan, Safety Switch, Thermal Overload Protector |
Max. Head - Pumps | 20 ft |
Watts | 93 W |
GPH of Water @ 5 Ft. of Head | 70 |
Pump Type | Low Profile |
GPH of Water @ 15 Ft. of Head | 25 |
Discharge | 3/8" Barb |
Max. Temp. | 120 Degrees F |
Reservoir Capacity | 1 qt. |
Shut-Off | 20 ft. |
Standards | cCSAus |
Max. Head Range | 20 ft to 29 ft |
For Use With Potable Systems | No |
Frequency | 60 Hz |
Maximum Flow Rate @ 5 Feet of Head | 1.2 gpm |
Maximum Media Temperature | 120 Degrees F |
Maximum Ambient Temperature | 120 Degrees F |
Tank Capacity | 1/4 gal |
Body Gasket Material | Stainless Steel |
Series | VCC-20ULS |
Number of Intakes | 2 |
Horsepower | 1/30 hp |
Maximum Flow Rate @ 20 Feet of Head | 0 gpm |
Maximum Feet of Head | 20 ft |
Maximum Flow Rate @ 50 Feet of Head | 1.2 gpm |
Intake Connection | 1 1/8 in |
Discharge Connection Style | Barbed |
Maximum Flow Rate @ 1 Feet of Head | 1.3 gpm |
Nameplate Voltage | 115V AC |
Maximum Flow Rate @ 10 Feet of Head | 1.3 gpm |
Discharge Connection | 3/8 in Barbed |
Maximum Operating Pressure | 8.6 psi |
Series Family | VCC |
Maximum Flow Rate @ 15 Feet of Head | 0.4 gpm |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/30 hp, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 1.3 gpm, Maximum Flow Rate @ 15 Feet of Head 0.4 gpm, Maximum Flow Rate @ 1 Foot of Head 1.3 gpm, Maximum Flow Rate @ 20 Feet of Head 0 gpm, Maximum Media Temperature 120 Degrees F, Nameplate Voltage 115V AC, Pump Type Low Profile, Series VCC-20ULS, Series Family VCC, Tank Capacity 1/4 gal, Maximum Flow Rate @ 50 Feet of Head 1.2 gpm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Replacement Parts
- $30.1664% off
On page
1 of 1