Kipp
Adjustable Handle, Size: 1 M06X20 Zinc, Black Satin, Comp: Steel
Mfr # K0116.1061X20
Zoro # G1140404
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Classic Ball
- Screw Length 20.00mm
- Material Zinc
- Color Black
- Height 2.07"
Explore More Products
- KIPP Adjustable Handle, Size: 1 1/4-20X20 Zinc, Black Satin, Comp: Steel K0116.1A21X20
- KIPP Adjustable Handle Size: 3, 3/8-16X30, Plastic, Black RAL 7021, Comp: Steel K0269.3A41X30
- KIPP Adjustable Handle Size: 1 1/4-20X15, Plastic Green RAL 6032, Comp: Stainless Steel K0270.1A286X15
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X20, Die Cast Zinc Black Satin, Comp: Steel K0122.2061X20
- KIPP Adjustable Handle, Size: 3 5/16-18X55 Zinc, Black Satin, Comp: Steel K0116.3A31X55
- KIPP Adjustable Handle, Size: 2, 5/16-18X15, Plastic, Green RAL 6032, Comp: Steel K0269.2A386X15
- KIPP Adjustable Handle Size: 2, 1/4-20X55, Plastic, Yellow RAL 1021, Comp: Steel K0269.2A216X55
- KIPP Adjustable Handle, Steel, Size: 2 M08, Red RAL 3003 Powder Coated, Comp: Black Oxidized K0752.20827
- KIPP Adjustable Handle Size: 3 M08X50, Plastic Green RAL 6032, Comp: Stainless Steel K0270.30886X50
- KIPP Pull Handles stainless steel, rectangular profile K0208.15006
- KIPP Adjustable Handle Size: 1, M06X15, Plastic, Blue RAL 5017, Comp: Steel K0269.10687X15
- Kipp Hand Knobs and Wheels