Zoro Select
3ft. Plain Low Carbon Steel ACME 5/8"-8 Threaded Rod
Mfr # 24303
Zoro # G1141244
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Screw Dia. 0.625 in
- Thread Direction Right Hand
- Yield Strength (PSI) 45,000
- Length 36 in
Explore More Products
- ZORO SELECT Threaded Rod, 5/8"-8, Steel, Plain Finish, 72 in Length 44938
- ZORO SELECT Threaded Rod, 1/2"-10, Steel, Plain Finish, 36 in Length 24302
- ZORO SELECT Threaded Rod, 5/8"-8, Stainless Steel, Stainless Steel Finish, 72 in Length RODSS588
- ZORO SELECT Threaded Rod, 3/4 in-6, Steel, Plain Finish, 36 in Length 24304
- ZORO SELECT Threaded Rod, 1"-5, Stainless Steel, Stainless Steel Finish, 72 in Length RODSS15
- ZORO SELECT Threaded Rod, 1/2"-10, Alloy Steel, Plain Finish, 6 in Length STDGB712106
- ZORO SELECT Threaded Rod, 1/2"-10, Stainless Steel, Stainless Steel Finish, 9 in Length STDSS12109
- ZORO SELECT Threaded Rod, 3/4"-5, Stainless Steel, Stainless Steel Finish, 14 in Length STDSS34514
- ZORO SELECT Threaded Rod, 1"-10, Steel, Plain Finish, 72 in Length RODG2110
- CAL-VAN TOOLS Acme Threaded Rod w/Hex Nut 5/8-10x12" CV900-29A
- ZORO SELECT Threaded Rod, 3/4"-6, Steel, Plain Finish, 72 in Length RODG2346
- Zoro Select Acme Flanges