Shop Alternate Products
This Product is Discontinued
Multifan
Speed Control, 7 A (Discontinued)
Mfr # STW7
Zoro # G1141856
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Amps 7
- Voltage 110/220
- Plate Color Black
- Switch Color Black
- Max. Wattage 770/1610