Chicago Faucet
Angle Stop Ball Valve With Supply
Mfr # STB-11-11-PR-AB
Zoro # G1143871
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Style Angle
- Valve Design Angle
- Ball Valve Product Group Manual
Explore More Products
- CHICAGO FAUCET Water Supply Stop, Angle Body, 1/2 FNPT 1006-ABCP
- CHICAGO FAUCET Angle Stop Ball Valve With Supply STB-11-13-AB
- CHICAGO FAUCET Angle Stop Ball Valve With Supply STB-51-11-AB
- CHICAGO FAUCET Multi-Turn Stop, Angle, 1/2 Inx3/8 In 1013-ABCP
- CHICAGO FAUCET Water Supply Stop, Angle Body, 1/2 FNPT 1017-ABCP
- CHICAGO FAUCET Angle Stop Compression Valve With Supply STC-41-12-PR-AB
- CHICAGO FAUCET Angle Stop Ball Valve With Supply STB-51-12-AB
- CHICAGO FAUCET Angle Stop Compression Valve With Supply STC-31-13-PR-AB
- LEGEND VALVE 1/2" T-522 BOILER DRAIN 107-154
- ELKHART Elkhart E6G-16885 05 x 0.5 in. Flare Angle Valve E6G-16885
- HOMEWERKS 3/8 in. O.D. Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Straight Valve, Chrome 638 6200
- Chicago Faucet Supply Stop Valves