3M
Contact Cement, 30NF Series, Neutral, 1 qt, Can
Mfr # 21180
Zoro # G1144376
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nonflammable, Water Based
- Application Canvas, Formed plastics, Plastic laminate, Plywood, Wood, Wood veneer
- Characteristics Water Dispersed, High Strength Contact Adhesive Changes Color from Blue to Green When Dry, Apply with Spray, Roller, Brush, Non-flammable in the Wet State, Low VOC Content
- Materials Bonded Cardboard, Ceramic, Cork, Fabric, Felt, Fiberglass, Foam, Glass, Hardboard, Laminate, Leather, Metal, Paper, Plastic, Rubber, Wood
- Color Neutral
Explore More Products
- 3M Contact Cement, 1357 Series, Green, 1 pt, Can 1357
- 3M Contact Cement, 5 gal, Pail 1357L
- 3M Contact Cement, 2000NF Series, Neutral, 5 gal, Pail 2000NF
- 3M Contact Cement, 30NF Series, Neutral, 1 gal, Can 4 PK 21181
- 3M Contact Cement, 30NF Series, Green, 1 gal, Can 4 PK 30NF
- 3M Contact Cement, 1357, 1 qt, Can, Gray-Green 1357
- 3M Contact Cement, 30NF Series, Green, 55 gal, Drum 30NF
- 3M Contact Cement, 30NF Series, Neutral, 55 gal, Drum 30NF
- 3M Contact Cement, 2000NF Series, Light Orange, 270 gal, Pail 2000NF
- OATEY Harvey P4 PVC cement, 4 oz 018100V-24
- OATEY Harvey Clear/Purple Primer and Cement For PVC 8 oz 019550V
- 3M Contact Cement