E-Z Lok
Thread Repair Kit, Self Locking Thread Inserts, 1/4"-20, 10-24, 3/8"-16, 5/16"-18, 1/2"-13, Plain
Mfr # EZ-C108
Zoro # G1145121
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Self Locking Thread Inserts
- Thread Size 1/4"-20, 10-24, 3/8"-16, 5/16"-18, 1/2"-13
- Overall Length 13/32 in, 7/16 in, 31/64 in, 33/64 in, 21/32 in
- Thread Direction Right Hand
- Insert Material Carbon Steel
Explore More Products
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M3-0.50, Brass, 10 Inserts EZ-400-M3
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #10-24, Brass, 6 Inserts EZ-400-3
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M6-1x3/8"-16, Steel EZ-310-M6
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M6-1x3/8"-16, Steel EZ-650-6
- E-Z LOK Thread Repair Kit, Hex Drive Threaded Inserts, #8-32 to 3/8"-16 EZ-A900
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M10-1.50, M12-1.75, M8-1.25, M16-2.0, Plain EZ-M203
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M20-2.50, Plain 18-8 Stainless Steel EK41415
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 7/16"-14x5/8"-11, Steel EZ-329-7
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M10-1.25x9/16"-12, Steel EZ-650-10F
- PRO THREAD Thread Repair Kit, UNF 1/2-20 3598-1220K
- NORTH AMERICAN TOOL INDUSTRIES 10-32 Nf Die-0.63 Hex-Bulk HN6131
- E-Z Lok Thread Repair Kits