Huot
Reamer Dispenser, Master, 117 Compartments
Mfr # 13450
Zoro # G1146792
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Master, Metric
- Holds Fracional 1/16 to 1/2", Over/Under 0.1240 to 0.5010, Dowel Pin 0.1230 to 0.4995, Metric 1.0mm to 13.0mm x 0.5 Reamers
- Material Steel and Vinyl
- Overall Length 12 in
- Overall Width 26 in
Explore More Products
- HUOT End Mill Dispenser, Master, 2 Flute 13300
- HUOT CNC Drop-In-Drawer for ER32 Collets 22832
- HUOT Drill Bit Case, Taper Length, Steel 11600
- HUOT Tap Index, Steel 12590
- HUOT CNC Platform, CAPTO C4 Toolholders 14824
- HUOT Drill Bit Case, Jobber Length, Steel 10350
- HUOT CNC Rack, Machine Mount Accessory Tray 56777
- HUOT Fasade Lg Pro J Trim Argent Silver PK5 13509
- HUOT CNC Tool Cart, #42 Quick Grip Collets 77342
- CHICAGO-LATROBE Drill Case Only For Jobber Drills Chicago-Latrobe Holds 1/16-1/2x1/64, A-Z & #1-#60, 115pc Holder 57810
- HUOT Drill Stand, Jobber, Stub Length, Steel 11900
- Huot Drill Bit Cases & Cabinets