Thomson
Ball Bushing, Bore Dia 0.500 In
Mfr # OPN81420SS
Zoro # G1146957
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 0.5 in
- Outside Dia. 7/8 in
- Material Stainless Steel
- Dynamic Load Capacity (Lb.) 60
Explore More Products
- THOMSON Ball Bushing, Bore Dia 1.250 In SSU20OPNWW
- THOMSON Ball Bushing, Bore Dia 2.000 In A324864
- THOMSON Linear Bearings, Closed, 30mm ID x 68mm L SPM30WW
- THOMSON Ball Bushing, Bore Dia 1.000 In A162536SS
- THOMSON Ball Bushing, Bore Dia 16 mm SSEM16WW
- THOMSON Ball Bushing, Bore Dia 0.625 In SSU10OPN
- THOMSON Linear Bearings, Open, 50mm ID x 100mm L SPM50OPN
- THOMSON Plain Bushing Bearing, Open, ID 0.500 In FNYBU08OPN
- THOMSON Ball Bushing, Bore Dia 1.250 In SSU20OPN
- THOMSON Linear Bearings, Open, 30mm ID x 68mm L SPM30OPNWW
- NB Ball Spline Nut, 8 mm, 25 mm L SSPF 8
- Thomson Ball Bushing Bearings