Shop Alternate Products
This Product is Discontinued
Unbrako
20 Socket Flat Head Cap Screw, Black Oxide Alloy Steel, 50 PK (Discontinued)
Mfr # 07076
Zoro # G1147797
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 20
- Drive Type Hex Socket
- Drive Size 5/16"
- Material Alloy Steel