Zoro Select
Poly Tubing, Spiral, OD 12mm, 440mm
Mfr # 2MPS-12M-10-01
Zoro # G1148061
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 8 mm
- Outside Dia. 12 mm
- Wall Thickness 2 mm
Explore More Products
- ZORO SELECT FEP Tubing, 1/2" ID x 5/8" OD x 25 Ft. L ZUSA-HT-938
- ZORO SELECT EVA Tubing, Flexible, 0.25 in OD, 100 ft. 890210
- ZORO SELECT Tubing, Poly, 3/8 In, 150 PSI, 100 Ft, Yellow PU38-AY
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 100 Ft. L ZUSA-HT-452
- ZORO SELECT Tubing, 3/8 In OD, 50 Ft L, Yellow PU382AY
- ZORO SELECT Tubing, 1/3In, IDx1/2 In OD, 250 Ft, Black PU50-BBLK PU12-BBLK
- ZORO SELECT Polyurethane Tubing, 5/16 in Inside Dia. PU12BR-50
- ZORO SELECT Polyurethane Tubing, 4 mm Inside Dia. PU06MAY-50
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 18 In 4MPS-14-20
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L 103-0563031-NT-50
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Green PU06MAG
- Zoro Select Tubing