Siemens
Miniature Circuit Breaker, 15A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BF Series
Mfr # BF215A
Zoro # G1149951
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BF
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA)
- Phase 1
Explore More Products
- SIEMENS Miniature Circuit Breaker, 20A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BF Series BF220A
- SIEMENS Miniature Circuit Breaker, 30A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BF Series BF230A
- SIEMENS Miniature Circuit Breaker, 25A, 480V AC, 2 Pole, Bolt On Mounting Style, BQD Series BQD225
- SIEMENS Miniature Circuit Breaker, 80A, 240V AC, 3 Pole, Bolt On Mounting Style, BL Series B380
- SIEMENS Miniature Circuit Breaker, 40A, 120/240V AC, 2 Pole, Plug In Mounting Style, QF Series QF240A
- SIEMENS BREAKER PANEL 20SP 40CIR SN2040B1200
- SIEMENS Circuit Breaker, 0.5A, 400V AC, 4 Pole, DIN Rail Mounting Style, 5SY6 Series 5SY64057
- SIEMENS Miniature Circuit Breaker, 30A, 240V AC, 3 Pole, Standard Mounting Rail Mounting Style, 5SJ4 Series 5SJ43308HG41
- SIEMENS Miniature Circuit Breaker, 45A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BL Series B245H00S01
- EATON Molded Case Circuit Breaker, 200A, 240V AC, 3 Pole, Free Standing Mounting Style, ED Series ED3200
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 50 A, 240/415/440V AC, 2 Pole, DIN Rail Mounting Style, C60SP Series M9F21250
- Siemens Circuit Breakers