Revcor
Propeller, 18 In Dia, 23 Deg Pitch, Rotation: CW
Mfr # T1804-23 R
Zoro # G1150283
$63.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 4
- Min. HP 1/4 hp
Explore More Products
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch T1802-29 R
- REVCOR Propeller, 12 In Dia, 33 Deg Pitch G1204-33 R
- REVCOR Propeller, 24 In Dia, 20 Deg Pitch, Rotation: CW T2404-20 R
- REVCOR Propeller, 24 In Dia, 16 Deg Pitch T2404-16 R
- REVCOR Propeller, 16 In Dia, 23 Deg Pitch 606003-SGL
- REVCOR Propeller, 20 In Dia, 17 Deg Pitch T2004-17 L
- REVCOR Propeller, 16 In Dia, 22 Deg Pitch T1603-22 L
- REVCOR Propeller, 10 In Dia, 33 Deg Pitch G1004-33 R
- REVCOR Propeller, 22 In Dia, 20 Deg Pitch, Rotation: CW OA2203-20 R
- REVCOR Propeller, 18 In Dia, 32 Deg Pitch T1803-32 L
- RHEEM 70-21858-06 Fan Blade 70-21858-0
- Revcor Condenser Fan Blades and Hubs