- Home
- /
- Lighting
- /
- Light Bulbs
- /
- Incandescent Light Bulbs
- /
- GE LIGHTING 15W, F10 Incandescent Light Bulb
Shop Alternate Products
This Product is Discontinued
Current
GE LIGHTING 15W, F10 Incandescent Light Bulb (Discontinued)
Mfr # 15FC/AU CD 2
Zoro # G1150371
This Product is Discontinued
Key Features
- Bulb Shape B8
- Bulb Base Type Candelabra Screw (E12)
- Watts 15 W
- Lumens 105 lm
- Light Appearance 1000 to 2699K, Very Warm White
- Brand Current
- MFR #15FC/AU CD 2
- Zoro #G1150371
- UPC #043168908054
- Country of OriginKorea, Republic of
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 4-3/8" |
Max Overall Bulb Length | 4-3/8" |
Light Bulb Dia. | 1-1/4" |
Overall Length | 4 3/8 in |
Bulb Dia. | 2 1/8 in |
Details
Bulb Shape | B8 |
Bulb Base Type | Candelabra Screw (E12) |
Watts | 15 W |
Lumens | 105 lm |
Light Appearance | 1000 to 2699K, Very Warm White |
Lighting Technology | Incandescent |
Voltage | 120V AC |
Bulb Color Temp. | 2300K |
Dimmable | Yes |
Bulb Type | Decorative |
Indoor/Outdoor Usage | Indoor Only |
Average Bulb Life | 1500 hr. |
Bulb Designation | 15FC/AU CD2 6PK |
Bulb Finish | Clear |
Bulb Primary Application | Chandeliers |
Standards | Meets 2012 Lighting Legislation Energy |
Shatter-Resistant | No |
Bulb Technology | Incandescent |
Rough Service | No |
Item | Incandescent Bulb |
Three-Way | No |
Wattage Equivalency | 15W INC |
Overall Bulb Base Type | Candelabra Screw |
Rated Life | 1,500 hr |
Overall Bulb Shape | B |
Bulb Beam Angle | 360 Degrees |
Light Technology | Incandescent |
Color Temperature | 2300K |
Trade Number | 15FC/AU CD2 6PK |
Light Color | White |
Color Tuning | No |
Description
Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Shape B8, Bulb Finish Clear, Color Temperature 2300K, Lumens 105 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 15FC/AU CD2 6PK, Voltage 120V AC, Watts 15 W, Bulb Beam Angle 360 Degrees , Rated Life 1,500 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 4 3/8 in, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).