Westward
Oil Pump, Air Operated, Ratio 5:1, 55 gal
Mfr # 5TCU4
Zoro # G1151026
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Operated
- Air Motor Size (In.) 2-1/2
- Pump Ratio 5:1
- Container Size 55 gal.
- Consumption @ 100 PSI 6.5 cfm
Explore More Products
- WESTWARD Oil Pump and Hose Reel Kit, 55 gal. 45CT52
- WESTWARD Stub Oil Pump And Spigot, Air Operated 3APF2
- WESTWARD Oil Pump, Air Op, Pump Ratio 5:1, 16 gal 5TCU3
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1, 55 gal 5TCU0
- WESTWARD Gear Oil Package, Air Op, Ratio 5:1, 16 gal 5TCU7
- WESTWARD Oil Lube Dispenser, Lever Action 15F213
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1, 16 gal 5TCT9
- PROLUBE Oil Ratio Pump, Air Operated, 3:1 45321
- SUNTEC B2Ta8245 Oil Pump 2 Stage-3450 B2TA8245
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1,275 gal 5TCU1
- LINCOLN Bare Stub Oil Pump, Air, 6 GPM 282396
- Westward Oil Pumps