Eaton Bussmann
Time Delay, 250V AC, Not Rated
Mfr # MDQ-2-1/2
Zoro # G1151342
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDQ
- Speed Time-Delay
- Amps 2.50A
- AC Voltage Rating 250V AC
- Visual Indication Non-indicating
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 125A, LPJ Series, 600V AC, 300V DC, 5-3/4" L x 1-5/8" dia LPJ-125SP
- EATON BUSSMANN Fuse, Time Delay, 35A, FRS-R Series, 600V AC, 250V DC, 5-1/2" L x 1-1/16" dia FRS-R-35
- EATON BUSSMANN Fuse, Time Delay, 4A, MDQ Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia MDQ-4
- EATON BUSSMANN Fuse, Time Delay, 3-2/10A, MDA Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia MDA-3-2/10-R
- EATON BUSSMANN IEC Fuse, Time Delay, 25 A, D27 Series, 500V AC, Not Rated, 2" L x 27/32" dia 25D27
- EATON BUSSMANN Bussmann 60 amps One-Time Fuse NON-60
- EATON BUSSMANN Fuse, Time Delay, 160 A, CEO Series, 415V AC, Not Rated, 110mm L x 26.8mm dia CEO100M160
- EATON BUSSMANN Fuse, 0.2A, 250VAC, 20 mm L, PK100 BK/S505-500-R
- EATON BUSSMANN Electric Fuse Time Delay Blow 0.175A 250Vac MDL-175/1000
- EATON BUSSMANN Fuse, Time Delay, 250mA, GMC Series, 250V AC, Not Rated, 20mm L x 5mm dia GMC-250-R
- EATON BUSSMANN Fuse, Time Delay, 125A, FRS-R Series, 600V AC, 300V DC, 9-5/8" L x 1-19/32" dia FRS-R-125
- Eaton Bussmann Glass Fuses