Shop Alternate Products
This Product is Discontinued
Lumapro
Halogen Floodlight, MR16, 50W, PK4 (Discontinued)
Mfr # 2CVB4
Zoro # G1151841
This Product is Discontinued
Key Features
- Max. Overall Bulb Length 1-7/8"
- Light Bulb Dia. 2"
- Bulb Shape MR16
- Dimmable Yes
- Bulb Primary Application General Purpose
Customers Also Purchased
- Brand Lumapro
-
MFR #
2CVB4
-
Zoro #
G1151841
- UPC # 190735569627
- Country of Origin China
- Category Flood & Spot Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-7/8" |
Light Bulb Dia. | 2" |
Max Overall Bulb Length | 1-7/8" |
Bulb Dia. | 2 in |
Overall Length | 1 7/8 in |
Details
Bulb Shape | MR16 |
Dimmable | Yes |
Bulb Primary Application | General Purpose |
Bulb Designation | 50MR16Q/FL/LN/12 |
Light Appearance | 3000 to 3999K, Warm White |
Shatter-Resistant | No |
Bulb Base Type | 2-Pin (GU5.3) |
Item | Halogen Lamp |
ANSI Code | EXN |
Indoor/Outdoor Usage | Indoor Only |
Watts | 50 |
Bulb Technology | Halogen |
Bulb Type | Reflector |
Bulb Beam Angle | 38 Degrees |
Rough Service | No |
Bulb Power Source | Direct Wired |
Average Bulb Life | 5000 hr. |
Voltage | 12 |
Light Distribution | Flood |
Bulb Housing | Glass |
Lighting Technology | Halogen |
Three-Way | No |
Standards | Meets 2012 Lighting Legislation Energy Standards |
Bulb Color Temp. | 3000K |
Bulb Operating Temp. Range | 0 Degrees to 300 Degrees C |
For Enclosed Fixtures | Yes |
Color Temperature | 3000 K |
Color Rendering Index | 100.0 |
Special Features | Flood |
Description
Halogen Lamp, Bulb Base Type 2-Pin (GU5.3), Bulb Beam Angle 38 Degrees , Bulb Dia. 2 in, Bulb Housing Glass, Bulb Shape MR16, Color Rendering Index 100.0, Color Temperature 3000 K, Overall Length 1 7/8 in, Shatter-Resistant No, Voltage 12, Watts 50, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Rough Service No, Special Features Flood, ANSI Code EXN, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 4
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov