3M

Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 6D


$31.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Diameter 6"
  • Max. RPM 10,000 RPM
  • Body Material Foam
  • Face Mounting Type Hook-and-Loop
  • Back Mounting Type Threaded Arbor Hole
See all product information