Zoro Select
Square Neck Plow Bolt, 1-1/8"-7 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain
Mfr # 1CGB3
Zoro # G1152155
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1-1/8"-7
- Material Alloy Steel
- Finish Plain
- Plow Bolt Type Square Neck Plow Bolt
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 3 1/4 in L, Flat Head, Alloy Steel, Plain, 5 PK 1CFV9
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 in L, Flat Head, Carbon Steel, Plain, 10 PK 1CFN6
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 5 PK U01038.050.0150
- ZORO SELECT Bucket Tooth Plow Bolt, 3/4"-10 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain 1CGC7
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 4 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK U01036.050.0450
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Plain, 10 PK 1CFW9
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 5 in L, Flat Head, Carbon Steel, Plain U01038.062.0500
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 in L, Flat Head, Carbon Steel, Plain U01038.062.0400
- ZORO SELECT Plow Bolt, 5/8"-11 Thrd Sz, 2-3/4" L, Flat Head, Steel, Plain, 150 PK 6244BP8
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Plain, 10 PK U01036.050.0275
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK 1CFG1
- Zoro Select Plow Bolts