Zoro Select
Lag Screw, 5/16 in, 1-1/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK
Mfr # U08280.031.0125
Zoro # G1152706
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive External Hex
- Drive Size 1/2 in
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK U08280.037.0300
- ZORO SELECT Lag Screw, 5/16 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK U08280.031.0600
- ZORO SELECT Lag Screw, 1/2 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK U08280.050.0400
- ZORO SELECT Lag Screw, 1/4 in, 1 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK U08280.025.0100
- ZORO SELECT Lag Screw, 1/4 in, 1 in, Steel, Zinc Plated Hex Hex Drive, 2000 PK 141607LHW
- ZORO SELECT Lag Screw, 1/2 in, 7 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK U08280.050.0700
- ZORO SELECT Lag Screw, 5/16 in, 2 in, 18-8 Stainless Steel, Hex Hex Drive, 100 PK 3132L188
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Galvanized Hex Hex Drive, 100 PK 5048LG
- ZORO SELECT Lag Screw, 5/16 in, 5 in, Steel, Zinc Plated Hex Hex Drive, 200 PK 3180L
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Zinc Plated Hex Hex Drive, 200 PK 3748L
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK 01289
- Zoro Select Lag Screws