Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (Discontinued)
Mfr # 1PNT5
Zoro # G1152785
This Product is Discontinued
Key Features
- Pipe Dia. - Drains 1-1/4"
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Solder Female
- Length (In.) 6