Westward
Ratcheting Obstruction Wrench, S-Shaped
Mfr # 1LCG9
Zoro # G1153442
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Chrome
- Head Type Standard
- Overall Length 5 in
- Wrench Style S-Shaped, Double Box End, Spline
Explore More Products
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped 1LCH1
- WESTWARD Ratcheting Obstruction Wrench, 7-3/4 in. 1LCX8
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped 1LCG7
- WESTWARD Ratcheting Box Wrench, QuadBox 34E316
- WESTWARD Box End Wrench Set, 5 Pieces, 12 Pts 54DG39
- WESTWARD Box End Wrench, 13 x 15mm, 10-5/32 in. L 5MR02
- WESTWARD Double Box End Wrench, 12 Pt, 22 x 24mm 36A161
- WESTWARD Box End Wrench, 5/8x11/16 in., 9-21/64 L 5MV19
- WESTWARD Double Box End Wrench, 12 Pt, 16 x 18mm 36A155
- CAPRI TOOLS 21 mm x 23 mm 75-Degree Deep Offset Double Box End Wrench CP11950-2123
- KLEIN TOOLS Ratcheting Box Wrench Set, 7-Piece 68222
- Westward Wrenches