Shop Alternate Products
This Product is Discontinued
Nkk
Rocker Switch, DPDT, 6 Connections (Discontinued)
Mfr # SW3823/U
Zoro # G1153616
This Product is Discontinued
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function On/Off/On
- Terminals Screw
- Mounting Hole 0.906" x 1.457"