Gates
1/2" to 2" Quick Detachable Bushed Bore 3 Groove 5.50" OD
Mfr # QD3/5V5.50
Zoro # G1154246
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1/2 in to 2 in
- Pulley Outside Dia. 5.5 in
- Number of Grooves 3
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Explore More Products
- GATES 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 19.00" OD QD4/3V19.00
- GATES 1/2" to 2-15/16" Quick Detachable Bushed Bore 5 Groove 14.00" OD QD5/3V14.00
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.75" OD QD2/5V9.75
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 5 Groove 8.00" OD QD5/3V8.00
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 5 Groove 10.60" OD QD5/3V10.60
- GATES 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 12.50" OD QD5/5V12.50
- GATES 1 Groove Light Duty Sheave 5.95 in OD 1VP62.3/4
- GATES 2 Groove Light Duty Sheave 4.95 in OD 2BK52 1.3/8
- GATES 2 Groove Adjustable Speed Sheave 8-3/4 in OD SVS2/AB8.75 1.3/8
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD CA0350X075KW
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 5 Groove 5.00" OD 3V505
- Gates V-Belt Pulleys