Zoro Select
Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK
Mfr # WFTSSS14
Zoro # G1154325
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Fastener Length 3/8 in
- Material 18-8 Stainless Steel
- Finish Plain
- Head Thickness 0.156 in
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1 1/8 in Lg, 10 PK 092520125T
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1/2 in Lg TSFI-100050P0-025P
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/8 in Lg Z1064
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Lg, 100 PK 0405TKW188
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg Z2321
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht WS6X06025-001P1
- ZORO SELECT Wing Nuts, 5/16-18X3/4 LT TYP A C, PK200, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 3/4 in Lg 3112WA
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 1/32 in Head Ht, 3/16 in Lg, 1000 PK UDI0-0000180-1000P
- ZORO SELECT Thumb Screw, #6 Thread Size, Round, Zinc Plated Steel, 5/16 in Lg, 10000 PK 0605U
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Zinc Plated Iron, 13 mm Head Ht, 25 mm Lg WS6S050250-001P1
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/8 in Lg, 5 PK PTS13-SL
- Zoro Select Thumb Screws