Dayton
A50 V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 3X546
Zoro # G1154763
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A50
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 52"
Explore More Products
- DAYTON 2/B51 Banded V-Belt, 54-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 13G877
- DAYTON 4L370 V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs 4L370
- DAYTON A23 V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs 3GWG6
- DAYTON B147 V-Belt, 150" Outside Length, 21/32" Top Width, 1 Ribs 3GWK3
- DAYTON A38 V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs 3X545
- DAYTON 4L560 V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs 4L560
- DAYTON 4/8V1180 Banded V-Belt, 119" Outside Length, 4" Top Width, 4 Ribs 13V613
- DAYTON 6/C123 Banded V-Belt, 127-7/8" Outside Length, 5-1/3" Top Width, 6 Ribs 11X746
- DAYTON 6/D480 Banded V-Belt, 483-1/8" Outside Length, 7-1/2" Top Width, 6 Ribs 11X895
- BANDO Power King, M21 M21
- PIX Belt, B, 21/32 x 98 in. OC, 3 Band 3HB95
- Dayton Power Transmission Belts