Telemecanique Sensors
Proximity Sensor, Inductive, 12mm, NPN, NO
Mfr # XS512B1NAM12
Zoro # G1154806
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Measurement Range 0 to 1.6 mm
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3 Wire NPN
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO XS508B1PAM8
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 10mm, PNP, NO XS1N18PA349
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO XS512B1NAL2
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO XS1N12NA349L1
- TELEMECANIQUE SENSORS 24240VAc Proximity Switch, XS7C40FP260H7 XS7-C40FP260H7
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO XS212SAPAM12
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 3 Wire PNP, Shld XS8C2A1PCM12
- TELEMECANIQUE SENSORS Inductive sensor XS5 M18-L62mm-brass XS518B1MAL5
- TELEMECANIQUE SENSORS Inductive sensor XS8 40x40x15-PBT-Sn XS8C1A1PBL01M12
- EATON Proximity Sensor, Inductive, 12mm, NC E57-12LE10-A1
- IFM Prox Sensor, Inductive, 22mm, PNP, NO IIS239
- Telemecanique Sensors Proximity Sensors