Love
Temperature Switch, Thermistor, 110VAC
Mfr # TS2-010
Zoro # G1155384
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Style Thermistor
- Special Features Compressor Defrost
- Accuracy +/-1% Full Scale
- Temp. Range PTC : 1000 ohm @ 25 Degrees C
- Relay Style SPDT
Explore More Products
- LOVE Temperature Switch, Thermistor, 110VAC TSS2-2110
- LOVE Temperature Switch, Thermistor, 110VAC TS2-011
- LOVE Temperature Switch, Thermistor, 230VAC TSS2-2200
- LOVE Temperature Switch, Thermistor, 230VAC TS2-020
- LOVE Temperature Switch, Thermistor, 24VAC/DC TS2-040
- LOVE Temperature Switch, Thermistor, 110VAC TSS2-2100
- LOVE Temperature Switch, Thermistor, 230VAC TS2-021
- LOVE Temperature Switch, Thermistor, 230VAC TSS2-2210
- MAMAC Te-703-A-7-A-2 10,000 Ohm Ntc TE-703-A-7
- WEED INSTRUMENT Resistance Temperature Detector Rtd, N9345S1B641 N9345S-1B-6.41
- TESTO Probe 6000 0000
- Love Thermistors & Resistance Temperature Detectors