Cambro
Food Pan, Full Size, Translucent, PK6
Mfr # CA14PP190
Zoro # G1155996
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Full Size
- Width 12 3/4 in
- Material polypropylene
- Depth 4 in
- Capacity 13.7 qt
Explore More Products
- CAMBRO Hot Pan Third X 2 1/2 In Amber 32HP
- CAMBRO Lid, Flat , Full Food Pan, Clear 10CWC(135)
- CAMBRO Pan, Food , Camwear, Full Sz, 6"D 16CW(135)
- CAMBRO Lid, Shaker , Medium Ground, Rose 96SKRLM(408)
- CAMBRO Basket, Flatware , Camrack 8FBNH434-151
- CAMBRO Food Pan, Third Size, Clear, PK6 CA36CW135
- CAMBRO Lid, Grip , 1/6 Sz, Camwear Pan 60CWGL-135
- CAMBRO Cover, Notched, W/Hndl , 1/2, H-Pan 20HPCHN-150
- CAMBRO Cover, Seal , 2&4 Qt Rd Clr Cont RFS2SCPP
- VOLLRATH Pan, Sixth-Size, 1.8 Qt 30642
- CAMBRO Food Pan Clear 34CW135
- Cambro Food Pans