Norton Abrasives
Disc, Sanding, 5 Hole, 5 In, VF, P220G, PK100
Mfr # 66261131578
Zoro # G1156127
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P220
Explore More Products
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4 D, Grit 120 66623333606
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia 66623305616
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 120 66623334955
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. 66261131521
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P220G, PK100 66261131561
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, SF, P500G, PK100 66261131538
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia 66261140529
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P100G, PK100 66261131565
- NORTON ABRASIVES SAND DISC 5"" 80GRIT 3PK 7660703232
- DYNABRADE HookandLoopDisc, 6", Vac, 220G, PK50 91568
- WALTER SURFACE TECHNOLOGIES Finish Polish Felt Disc, 6" dia. 07T600
- Norton Abrasives Hook & Loop Sanding Discs