Pbc Linear
Support Rail, Aluminum, 1.500 In D, 24 In
Mfr # SR24PD-024.000
Zoro # G1156233
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Length 24 in
- Material Aluminum
- Thread Size 3/8"-16
- Base Width (In.) 3 in
Explore More Products
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L NIM12SS-0150-SL
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In NIL16-048.000
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In NIL16-018.000
- PBC LINEAR Shaft, SS, 0.625 In D, 36 In NIL10SS-036.000
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L NIM30-0300-SL
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 300 mm L NIM12-0300-SL
- PBC LINEAR Shaft, Aluminum, 2.000 In D, 18 In CC32-018.000
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 600 mm L NIM30-0600-SL
- PBC LINEAR Shaft, SS, 0.250 In D, 12 In NIL04SS-012.000
- THOMSON Shaft, Carbon Steel, 12 mm, 500 mm 12MM SOFT CTL X 500MM
- PBC LINEAR Linear Metric Shaft, 16 mm dia., 300 mm L NIM16SS-0300-SL
- Pbc Linear Linear Bearings & Guides