Shop Alternate Products
This Product is Discontinued
Control Devices
Air Safety Valve, 3/4 In Inlet, 200 psi (Discontinued)
Mfr # SB75-0A200
Zoro # G1156690
This Product is Discontinued
Key Features
- Preset Setting (PSI) 200
- Body Material Brass
- Rated CFM @ Set Pressure 777
- (M)NPT Inlet (In.) 3/4
- Application Compressed Air Safety Relief, Standard / High Flow