Stanley Engineered Fastening
Tanged Helical Insert, Free-Running, 1-1/4"-7 Thrd Sz, 18-8 Stainless Steel
Mfr # K1185-20
Zoro # G1156802
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-7/8 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 3/4"-16 Thrd Sz, 18-8 Stainless Steel 3591-12CN1125
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK A1084-5CN100
- STANLEY ENGINEERED FASTENING Helical Insert, Free-Running, M14-1.25 Thrd Sz, 12L14 Steel, 6 PK R5326-14S-6
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK A3591-3CN190
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel, 4 PK R1084-20
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 100 PK A1084-3CNW045
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Screw-Locking, #8-32 Thrd Sz, 18-8 Stainless Steel, 1000 PK T1185-2C246S
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK A4184-6CNW090
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Screw-Locking, #10-24 Thrd Sz, 18-8 Stainless Steel, 1000 PK T1185-3C190S
- SUBURBAN BOLT AND SUPPLY Helical Insert, 5/16/2018 Thrd Sz, Stainless Steel A5010200780
- STANLEY ENGINEERED FASTENING R-PACK M12X1.75 INSERT 1-1/2dia HER1084-12
- Stanley Engineered Fastening Helical Inserts