Zoro Select
Fully Threaded Rod, 1/2"-13, 12 ft, Steel, Grade B7, Plain Finish
Mfr # U22180.050.9999
Zoro # G1157195
Sold in multiples of 3 for $57.27
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$57.27
Key Features
- Thread Coverage Fully
- Thread Size 1/2"-13
- Material Steel
- Material Grade/Class Grade B7
- Thread Fit 2A
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade B7, Plain Finish U22180.050.7200
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 12 in, Stainless Steel, 18-8, Plain Finish U51067.025.1200
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 4 in, Steel, Grade 2, Zinc Plated Finish, 10 PK 32435
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 12.9, Black Oxide Finish M20132.160.1000
- ZORO SELECT Fully Threaded Stud, 7/16"-14, 3 ft, Steel, Grade 8, Plain Finish, 5 PK 2022955
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 12 in, Steel, Grade 2, Plain Finish 57157
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 6 in, Steel, Grade B7, Black Oxide Finish, 30 PK U22080.087.0600
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 7 1/4 in, Steel, B16, Plain Finish, 20 PK U22551.112.0725
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 7 1/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDB71120725-004BX
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Steel, Grade A, Plain Finish U20200.016.3600
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 6 ft, Stainless Steel, 18-8, Plain Finish U51070.125.7200
- Zoro Select Fully-Threaded Rods & Studs