Shop Alternate Products
This Product is Discontinued
Durant
Electronic Totalizer, 8 Digits (Discontinued)
Mfr # 53300-851
Zoro # G1157956
Free Shipping & Returns
This Product is Discontinued
Key Features
- Display Easy to Read LCD
- Input Signal 60 to 160VAC/DC Count
- Number of Digits 8
- Height 1.75"
- Mounting Panel