Tri-Flow
Multipurpose Grease, Food Grade, 14 Oz.
Mfr # TF220211
Zoro # G1158464
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz.
- Container Type Cartridge
- NSF Rating H1 Food Grade
- Container Size 14 oz
- Series Synthetic Grease
Explore More Products
- TRI-FLOW Food Grade Synthetic Grease, Aerosol, 16 Oz TF220201
- TRI-FLOW Synthetic Food Grade Grease N.L.G.I. Gra TF75454
- TRI-FLOW Synthetic Grease, Food Grade, 5 Gal., Grade0 TF22002
- TRI-FLOW Food Grade Synthetic Oil, Aerosol, 12 Oz. TF230101
- TRI-FLOW Synthetic Food Grade Grease N.L.G.I. Gra TF23004
- TRI-FLOW Food Grade Anti-Sieze, 9 oz. Brush Top J TF230151
- TRI-FLOW Synthetic Grease, Food Grade, 5 Gal., Grade1 TF22012
- TRI-FLOW Synthetic Grease, Food Grade, 5 Gal., Grade2 TF22022
- TRI-FLOW Synthetic Food Grade Oil, ISO 68, 55 Gal TF23014
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 46 87133
- LUBRIPLATE Multi-Purpose H-1/Food Grade, Nlgi No. 2 PK12 L0145-063
- Tri-Flow Food Grade Lubricants