Norton Abrasives
Quick Change Disc, AlO, 2in, 50G, TR, PK100
Mfr # 66261121021
Zoro # G1159602
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR (Type III)
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 60G, TS, PK100 66261138155
- NORTON ABRASIVES Quick Change Disc, AlO, 1in, 80G, TS, PK100 66261138085
- NORTON ABRASIVES Quick Change Disc, Non-Woven, 5" dia. 66261170063
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 1-1/2in, 60G, PK100 66261138621
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 120G, TR, PK50 66261121036
- NORTON ABRASIVES Quick-Change Disc, Zirconia, 1 1/2" dia 66261121041
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 50, TR 66261047579
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 120, TS 66623325031
- NORTON ABRASIVES Quick-Change Disc, 2" dia, 22,000 RPM 66261017306
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. 7100021755
- NORTON ABRASIVES Quick Change Disc, 3 in. dia., PK50 66623319029
- Norton Abrasives Quick Change Discs