Irwin
7 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated
Mfr # 2078307
Zoro # G1159952
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction Hardened Cutting Edge
- Handle Type Ergonomic
- Jaw Length 7/8 in
- Jaw Width 1 1/8 in
- Material Nickel Chromium Steel
Explore More Products
- IRWIN IRWIN VISE-GRIP® 2078306 6" Diagonal Plier 2078306
- IRWIN PLIER 10""VISE GRIP W/CUT 502L3
- IRWIN END CUTTING PLIERS 8"" 2078318
- IRWIN 10 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated DIA10
- IRWIN 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Uninsulated FD4
- IRWIN DIAGONAL CUT PLIERS 6"" 2078306
- IRWIN PLIERS DIAGONAL CUTTING 6" PE2078306
- IRWIN End Nipper, Spring, 4-1/4in, PK5 2078904
- IRWIN Vise Grip 2078306 6 Inch Diagonal Cutting Pliers VG2078306
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated 76 12 125
- BETA Diagonal Flush Cutting Nipper, 15 Deg 10800015
- Irwin Cutting Pliers