Shop Alternate Products
This Product is Discontinued
Arlington
Cable Spacer, Fork, Nail, Black, PK25 (Discontinued)
Mfr # CS14G
Zoro # G1160065
This Product is Discontinued
Key Features
- Length 1.50"
- Mounting Method Nail
- Color Black
- For Use With Power Or Datacom Cables
- Clip Type Fork