Precision Brand
Wedge Shims, Flexible, White, PK200
Mfr # 48805
Zoro # G1160187
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Vinyl
- Shim Width 1 5/32 in
- Shim Length 1 59/64 in
- Wedge Shim Type Flexible
- Application Adjustments, General Maintenance, Installations
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0005 In, PK5 44605
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0150 In, Width: 6" 22365
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0020 In 16205
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0075In, Matte, PK10 44540
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0200 In 22400
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0015 In, 5 L, PK5 44515
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0090In, PK10 16865
- PRECISION BRAND 16A10 .010 Steel Shimstock 6 Inchx100 Inch PR391042
- PRECISION BRAND Precision Brand 605-17475 17S15 .015 Brass Shimstock 6 Inchx100 Inch 605-17475
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0050 In 16320
- AMPG Shim, Round, Min ID 0.500 In, PK25 2JHF4
- Precision Brand Shim Stock