Zoro Select
#8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK
Mfr # U51030.016.0025
Zoro # G1160476
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- System of Measurement Inch
- Thread Size #8-32
- Screw Head Type Button
- Drive Type Hex
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK U51030.016.0037
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK U51030.016.0100
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK U51030.016.0087
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK U07000.016.0100
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07566.011.0050
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 5 PK U07000.100.0325
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-5/8 in Length ZPS60151C50
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Aluminum, 3-1/8 in Length ZPS72010F44
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK M16050CSP
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 110 mm Length, 25 PK 961665-25
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK SC22080120-14-100P1
- Zoro Select Socket Head Cap Screws