Zoro Select
Steel Wire Wall Shelf, 14"D x 24"W x 14"H, Chrome
Mfr # 2HGC9
Zoro # G1160564
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Ventilated
- Height 14"
- Material Steel
- Number of Shelves 1
- Color Silver
Explore More Products
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 48"W x 14"H, Chrome 2HGD4
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 60"W x 14"H, Chrome 2HGD7
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 60"W x 14"H, Chrome 2HGD6
- ZORO SELECT Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver 2HFX9
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 48"W x 54"H, Chrome 2HGF2
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 60"W x 54"H, Chrome 2HGF4
- ZORO SELECT Stainless Steel Wire Wall Shelf, 14"D x 60"W x 14"H, Silver GACB14-14-1460S
- ZORO SELECT Stainless Steel Wire Wall Shelf, 18"D x 48"W x 34"H, Silver GACB18-34-1848S
- ZORO SELECT Stainless Steel Wire Wall Shelf, 18"D x 60"W x 14"H, Silver GACB18-14-1860S
- AMGOOD 18in X 36in Stainless Steel Wall Mount Shelf Square Edge AMG WS-SQ-1836
- AMORE DESIGNS Amore Designs VIL1212WH Wood Shelving Villages White Corner Shelf VIL1212WH
- Zoro Select Wall Shelving