Zoro Select
PVC Cap, Solvent, 3/4 in Pipe Size
Mfr # H447007LS
Zoro # G1162043
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Solvent
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Cleanout Plug, MNPT, 2 in Pipe Size 1WKH7
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1-1/2 in Pipe Size 1413-015
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3 in Pipe Size 417030
- ZORO SELECT Tee, 10 in Pipe Size, Schedule 40, Socket 401100
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 2 in Pipe Size 401292
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/2 in Pipe Size 839-251
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1 in Pipe Size H435010SRLS
- ZORO SELECT PVC, Stainless Steel Transition Adapter, FNPT x SPG, 1 in Pipe Size 878-010SS
- ZORO SELECT PVC Transition Adapter, FNPT x SPG, 1-1/2 in Pipe Size 878-015SS
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/2 in Pipe Size 805-015
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 1 in x 1/2 in Pipe Size 464-130
- Zoro Select Fittings